!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL PRESSURE GAUGE, 15/0/15 PSI, TEMP 14 ° F TO 122 ° F, BLACK, ABS PLASTIC/STAINLESS STEEL

DIGITAL PRESSURE GAUGE, 15/0/15 PSI, TEMP 14 ° F TO 122 ° F, BLACK, ABS PLASTIC/STAINLESS STEEL

WINTERS

DIGITAL PRESSURE GAUGE, 15/0/15 PSI, TEMP 14 ° F TO 122 ° F, BLACK, ABS PLASTIC/STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL PRESSURE GAUGE, 15/0/15 PSI, TEMP 14 ° F TO 122 ° F, BLACK, ABS PLASTIC/STAINLESS STEEL

DIGITAL PRESSURE GAUGE, 15/0/15 PSI, TEMP 14 ° F TO 122 ° F, BLACK, ABS PLASTIC/STAINLESS STEEL

WINTERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $598.72 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WNRDPG203
  • Mfr. Model # DPG203
  • UNSPSC # 41112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

This black, DPG series digital pressure gauge has a four-key menu, reads PSI, mmH2O, mmHG, Mbar, and kPa values, and features a simple two-button operation and reset-to-zero. Its range is 15/zero/15 psi with an accuracy of +/- 1.00%, and an operating temperature range of 14 Degrees F to 122 Degrees F. Its 1/4-inch gauge connection is located at the bottom and it has a dial size of 2 1/2 inches. It has an ABS plastic case with a silicone rubber boot and stainless steel socket. Includes two AAA ba

Technical Specs

  • ItemDigital Vacuum Gauge with Transmitter
  • Accuracy+/-0.25% of Full Scale
  • Switch Type2 SPDT Form C Contacts
  • Power Source12 to 24V AC, 12 to 24V DC
  • Gauge Process Connection TypeMNPT
  • Socket Material316L Stainless Steel
  • Pressure Gauge TypeIndustrial Pressure Gauge with Transmitter
  • Cable Length3 ft
  • Gauge Case MaterialAluminum
  • Manufacturers Warranty Length1 yr
  • StandardsNEMA 4X
  • Gauge Process Connection Location Bottom
  • Nominal Dial Size 3 in
  • Number of Wires 5, 6
  • Gauge Process Connection Size 1/4 in
  • IP Rating IP66
  • Pressure Range Type Pressure
  • Series DPG-200
  • Features Auto Zero, Backlight, Conversion of the Pressure Units, Peak and Valley, Two Alarm Set Points
  • Gauge Process Connection Gender Male
  • Number of Display Digits 4
  • Type of Pressure Gauge
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list