!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAUGE 2 0-160 PSI 1/8 NPT BCK

GAUGE 2 0-160 PSI 1/8 NPT BCK

WINTERS

GAUGE 2 0-160 PSI 1/8 NPT BCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAUGE 2 0-160 PSI 1/8 NPT BCK

GAUGE 2 0-160 PSI 1/8 NPT BCK

WINTERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.17 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WNRPEM1408
  • Mfr. Model # PEM1408
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 180
  • Shipping Weight 0.232 lbs

Technical Specs

  • ItemPressure Gauge
  • Primary Scale Pressure Measurement - Minimum0 psi
  • Nominal Dial Diameter2 in
  • Case MaterialSteel
  • IP RatingIP52
  • Case ColourBlack
  • Operating Temperature - Minimum-40 Degrees C
  • Case LiquidNone
  • Process Media Temperature - Maximum65 Degrees C
  • Process Media Temperature - Minimum-40 Degrees C
  • Pointer ColourBlack
  • Lens MaterialAcrylic
  • Process Connection Size1/8 in
  • Primary Scale Unitspsi
  • SeriesPEM
  • Secondary Scale UnitskPa
  • Accuracy GradeASME B40.100 Grade B
  • Dial Face MaterialAluminum
  • Bezel MaterialSteel
  • Manufacturer Warranty Length5 yr
  • Primary Scale Pressure Measurement - Maximum 160 psi
  • Compatible with Brand Universal
  • Accuracy +/-3/2/3%
  • NEMA Enclosure Rating IP52
  • Standards ASME B40.100 Compliant, CRN Registered
  • Pressure Range Type Pressure
  • Operating Temperature - Maximum 65 Degrees C
  • Process Connection Location Centre Back
  • Socket Material Brass
  • Sensor Material Phosphor Bronze
  • Includes Calibration Certificate Calibration Certificate Not Included
  • Process Connection Gender Male
  • Process Connection Type NPT
  • Dial Colour White
  • Mounting Type Direct-Mount
  • Pressure Gauge Type Commercial Pressure Gauge
  • Scale Type Dual
  • Case Diameter 2.07 in
  • Case Depth 1.079 in
  • Pointer Material Aluminum
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list