!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SANITARY GASKET: BUNA-N, TRI-CLAMP, STD STYLE, FOR 1½ IN TUBE

SANITARY GASKET: BUNA-N, TRI-CLAMP, STD STYLE, FOR 1½ IN TUBE

RUBBERFAB

SANITARY GASKET: BUNA-N, TRI-CLAMP, STD STYLE, FOR 1½ IN TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANITARY GASKET: BUNA-N, TRI-CLAMP, STD STYLE, FOR 1½ IN TUBE

SANITARY GASKET: BUNA-N, TRI-CLAMP, STD STYLE, FOR 1½ IN TUBE

RUBBERFAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.98 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5PXZ3
  • Mfr. Model # 40MPU-150
  • UNSPSC # 31181502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This sanitary gasket is designed for the following applications: bio-tech, dairy, food and beverage, pharmaceuticals, sanitary. It is black, has an operating temperature of -30 Degrees F to 250 Degrees F. In addition, it has two-inch outside diameter, 1.4 inch inside diameter, with an inch system of measurement and 0.2 inch thickness.

Technical Specs

  • ItemSanitary Gasket
  • Connection/Fitting TypeTri-Clamp
  • Inside Diameter1.4 in
  • ColorBlack
  • X-Ray DetectableNot X-Ray Detectable
  • Maximum Operating Temperature250 Degrees F
  • ReinforcedNot Reinforced
  • Sanitary CertificationPharmacopeia Class VI
  • For Piping SystemBio-Tech, Dairy, Food and Beverage, Pharmaceuticals, Sanitary
  • System of MeasurementInch
  • Gasket Material Buna-N
  • For Tube Outside Diameter 1 1/2 in
  • Outside Diameter 2 in
  • Outside Diameter Style Standard
  • Minimum Operating Temperature -30 Degrees F
  • Center Construction None
  • Metal Detectable Not Metal Detectable
  • Thickness 0.2 in
  • For Environment Bio-Tech, Dairy, Food and Beverage, Pharmaceuticals, Sanitary
  • Includes Mesh Mesh Not Included
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list