This full face flange gasket has a maximum operating pressure of 150 psi and is black, has an operating temperature of -20 Degrees F to 190 Degrees F and is resistant to ozone, weather. In addition, it has 7½ inch outside diameter, 3½ inch inside diameter, with an inch system of measurement and Shore 60A hardness, and ⅛ inch thickness. This full face flange gasket is for use with oil, refrigerants, water.
Technical Specs
ItemFull Face Flange Gasket
Insert MaterialNone
For Flange ANSI Class150
ColorBlack
Minimum Operating Temperature-20 Degrees F
Outside Diameter7 1/2 in
Number of Bolt Holes4
Product TypeFull-Face Gasket
HardnessShore 60A
X-Ray DetectableNo
Backing TypePlain
Bolt Circle Diameter6 in
FDA ApprovedNot FDA Approved
Gasket MaterialNeoprene
For Pipe Size3 in
Binder MaterialNeoprene
Inside Diameter3 1/2 in
Maximum Operating Temperature190 Degrees F
Thickness1/8 in
Bolt Hole Diameter3/4 in
Metal Detectable GasketNot Metal Detectable Gasket
Includes Mounting HardwareMounting Hardware Not Included