This full face flange gasket has a maximum operating pressure of 150 psi and is red, has an operating temperature of -20 Degrees F to 200 Degrees F. In addition, it has 4¼ inch outside diameter, 1 5/16 inch inside diameter, with an inch system of measurement and Shore 75A hardness, and ⅛ inch thickness. This full face flange gasket is for use with air, water.
Technical Specs
ItemFull Face Flange Gasket
Insert MaterialNone
For Flange ANSI Class150
ColorRed
Minimum Operating Temperature-20 Degrees F
Outside Diameter4 1/4 in
Number of Bolt Holes4
Product TypeFull-Face Gasket
HardnessShore 75A
X-Ray DetectableNo
Backing TypePlain
Bolt Circle Diameter3 1/8 in
System of MeasurementInch
Gasket MaterialSBR
For Pipe Size1 in
Binder MaterialSBR
Inside Diameter1 5/16 in
Maximum Operating Temperature200 Degrees F
Thickness1/8 in
Bolt Hole Diameter5/8 in
Metal Detectable GasketNot Metal Detectable Gasket
Includes Mounting HardwareMounting Hardware Not Included