!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOW CONTROL, FITS ACORN BRAND, FOR ACORN 1418 SERIES COMBY/ACORN 1440 SERIES COMBY

FLOW CONTROL, FITS ACORN BRAND, FOR ACORN 1418 SERIES COMBY/ACORN 1440 SERIES COMBY

BESTCARE PARTS

FLOW CONTROL, FITS ACORN BRAND, FOR ACORN 1418 SERIES COMBY/ACORN 1440 SERIES COMBY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOW CONTROL, FITS ACORN BRAND, FOR ACORN 1418 SERIES COMBY/ACORN 1440 SERIES COMBY

FLOW CONTROL, FITS ACORN BRAND, FOR ACORN 1418 SERIES COMBY/ACORN 1440 SERIES COMBY

BESTCARE PARTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $87.06 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AEN0469005001
  • Mfr. Model # 0469-005-001
  • UNSPSC # 40141616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This gasket is for use with Acorn prison toilet, sink combination unit, Acorn Faucets, Bestcare Faucets series. It is compatible with the following brand(s): Acorn. In addition, it is size 0.44 inch x 0.37 inch, has a bright (uncoated) finish.

Technical Specs

  • ItemGasket
  • For Use With Sub-CategoryPrison Toilets
  • For Use with SeriesAcorn Faucets, BestCare Faucets
  • For Use With Mfr. Model Number3373, 3373-8IN, 3373-PPZ, 3373-PPZ-8IN, 3374, 3374-8IN, 3374-PPZ, 3374-PPZ-8IN
  • FinishBright (Uncoated)
  • Toilet/Urinal Product GroupHardware, Prison Toilet Fittings, Tools
  • Toilet/Urinal Sub CategoryPrison Toilet Repair Parts
  • For Use With Category Toilets
  • Fits Brand Acorn
  • For Use With Acorn Prison Toilet, Sink Combination Unit
  • Size 0.44 in x 0.37 in
  • Accessory Type Flow Control
  • Toilet/Urinal Product Type Connectors, Plugs, Nuts
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list