!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CAM & GROOVE GASKET: FOR 2 IN COUPLING, GREEN, 2⅝ IN OD, FLAT, 0.25 IN THICK, FKM

CAM & GROOVE GASKET: FOR 2 IN COUPLING, GREEN, 2⅝ IN OD, FLAT, 0.25 IN THICK, FKM

APPROVED VENDOR

CAM & GROOVE GASKET: FOR 2 IN COUPLING, GREEN, 2⅝ IN OD, FLAT, 0.25 IN THICK, FKM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAM & GROOVE GASKET: FOR 2 IN COUPLING, GREEN, 2⅝ IN OD, FLAT, 0.25 IN THICK, FKM

CAM & GROOVE GASKET: FOR 2 IN COUPLING, GREEN, 2⅝ IN OD, FLAT, 0.25 IN THICK, FKM

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.17 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG41H427
  • Mfr. Model # GASK-QCV200-G
  • UNSPSC # 31181502
  • CATALOGUE PAGE # 1732
  • Shipping Weight 0.05 lbs

Product Details

This cam and groove gasket meets the standards for MS27019, MIL-C-27487F, A-A-59326D, has a maximum operating pressure of 250 psi @ 70 Degrees F and is green. In addition, it has 2⅝ inch outside diameter, 2 inch inside diameter and 0.25 inch thickness.

Technical Specs

  • ItemCam and Groove Gasket
  • For Coupling Size2 in
  • Outside Diameter2 5/8 in
  • Metal DetectableNot Metal Detectable
  • Durometer60A
  • Inside Dia.2 in
  • Package TypePacket
  • Max. Working Pressure @ 70 F250 psi
  • Gasket Material FKM
  • Colour Green
  • Gasket Type Flat
  • X-Ray Detectable Not X-Ray Detectable
  • Thickness 0.25 in
  • Gaskets per Package 1
  • Colour Code Stripe None
  • Standards MS27019, MIL-C-27487F, A-A-59326D
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list