!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAS WELDING OUTFIT,12.5 FT L,ACETYLENE

GAS WELDING OUTFIT,12.5 FT L,ACETYLENE

VICTOR

GAS WELDING OUTFIT,12.5 FT L,ACETYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS WELDING OUTFIT,12.5 FT L,ACETYLENE

GAS WELDING OUTFIT,12.5 FT L,ACETYLENE

VICTOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $790.82 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB03840947
  • Mfr. Model # 0384-0947
  • UNSPSC # 23171529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.6 lbs

Technical Specs

  • ItemGas Welding Outfit
  • Kit SeriesG150
  • Cutting Tip Manufacturer Part Number0-3-101
  • Head Angle90 Degrees
  • Regulator CGA Number (Fuel)CGA 200
  • Hose Fitting SizeA
  • Product TypePortable Combination Torch & Tip Kit
  • IncludesCheck Valve, Goggles, Striker, Tank Key
  • Number of Brazing and Soldering Tips2
  • Number of Regulators2
  • Regulator Model (Fuel)G150-15-200R
  • StandardsETL Listed
  • Compatible Fuel Type Acetylene
  • Torch Handle Model J-28
  • Cutting Attachment Manufacturer Part Number CA1260
  • Welding and Brazing Tip Manufacturer Part Number 0-W-J, 2-W-J
  • Regulator CGA Number (Oxygen) CGA 540
  • Hose Length 12.5 ft
  • Torch Style Victor
  • Application Portable Oxygen and Acetylene Steel Cutting
  • Number of Cutting Tips 1
  • Number of Welding Nozzles 2
  • Regulator Model (Oxygen) G150-60-540R
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list