!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAS WALL/CEILING UNIT HEATER, 100,000 BTUH HEATING CAPACITY INPUT, PROPELLER, NATURAL GAS

GAS WALL/CEILING UNIT HEATER, 100,000 BTUH HEATING CAPACITY INPUT, PROPELLER, NATURAL GAS

DAYTON

GAS WALL/CEILING UNIT HEATER, 100,000 BTUH HEATING CAPACITY INPUT, PROPELLER, NATURAL GAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS WALL/CEILING UNIT HEATER, 100,000 BTUH HEATING CAPACITY INPUT, PROPELLER, NATURAL GAS

GAS WALL/CEILING UNIT HEATER, 100,000 BTUH HEATING CAPACITY INPUT, PROPELLER, NATURAL GAS

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,887.70 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG55FG66
  • Mfr. Model # 55FG66
  • UNSPSC # 40101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 170.0 lbs

Technical Specs

  • ItemGas Wall and Ceiling Unit Heater
  • Combustion TypeField Convertible
  • Heating Capacity Output83,000 BtuH
  • Thermal Efficiency Rating83%
  • Overall Height33 3/4 in
  • Overall Depth43 1/2 in
  • Air Flow DirectionHorizontal
  • Burner Air Inlet Size5 po
  • Fan Diameter16 in
  • Gas Connection Size1/2 in
  • Heat Exchanger Gauge20 ga
  • Heat Output83,000 BtuH
  • Heating MethodFan Forced
  • Indoor Air Discharge Height24 1/2 in
  • Maximum Amperage6.4 A
  • Motor TypeSP
  • Mounting Hole Diameter3/4 in
  • Mounting TypeSuspended
  • Phase1
  • Vent TypePower
  • FeaturesPower Vented Propeller Style Commercial Tubular Unit Heater Suitable For Standard or Separated Combustion Applications
  • Manufacturers Warranty Length10 yr on Heat Exchanger, Burners, And Flue Collector. All Other Parts are 1 yr
  • Fuel Type Natural Gas
  • Heating Capacity Input 100,000 BtuH
  • Fan Type Propeller
  • Flue Diameter 5 in
  • Overall Width 25 1/4 in
  • Air Flow 1,600 cfm
  • Air Temperature Rise 47 Degrees F
  • Drive Type Direct
  • Frequency 60 Hz
  • Gas Connection Type NPT, Male
  • Heat Exchanger Material Aluminized Steel
  • Heater Voltage 115 V AC
  • Ignition Type Direct Spark
  • Indoor Air Discharge Width 18 3/4 in
  • Motor Speed 1,050 RPM
  • Mounting Height 8 ft to 12 ft
  • Mounting Location Ceiling
  • Off Center Mounting 18 5/8 in
  • Profile Type Standard
  • Thermostat Included No
  • Includes Adjustable Louvers
  • Standards ETL, ETLc Certified
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list