GAS INFRARED TUBE HEATER, 120V AC, 18⅛ IN W, 8½ IN H, 50⅝ FOOT D, 60 HZ, RADIANT, INDOOR ONLY
GAS INFRARED TUBE HEATER, 120V AC, 18⅛ IN W, 8½ IN H, 50⅝ FOOT D, 60 HZ, RADIANT, INDOOR ONLY
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This gas infrared tube heater includes mountain chains, Type 1 rubber hose. It measures 18⅛ inch width, 8½ inch height, 50⅝ foot depth. This gas infrared tube heater has a 1-year manufacturer's warranty, 60 Hz, 4.8 Amps, and has radiant heating.
Technical Specs
Item Gas Infrared Tube Heater
Heating Capacity Input 125,000 BtuH
Heating Method Radiant
Overall Width 18 1/8 in
Element Type Radiant Pipe
Amperage 4.8 A
Heat Output 125,000 BtuH
Frequency 60 Hz
For Use Indoors/Outdoors Indoor Only
Radiant Tube Material Aluminum
Vent Diameter 4 in
Includes Mountain Chains, Type 1 Rubber Hose
Fuel Type Natural Gas
Radiant Tube Length 50 ft
Overall Height 8 1/2 in
Overall Depth 50 5/8 ft
Thermostat Included Thermostat Not Included
Heater Voltage 120V AC
Ignition Type Hot-Surface
Gas Connection Size 1/2 in
Operating Temperature 480 Degrees F
Reflector Material Aluminum
Manufacturers Warranty Length 1 yr
Standards CSA
Country of Origin Canada
(subject to change)