!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAS DIFFUSER, FOR STANDARD TWECO #4 MIG GUNS, AMP RANGE UP TO 450 A, 360 BRASS ALLOY

GAS DIFFUSER, FOR STANDARD TWECO #4 MIG GUNS, AMP RANGE UP TO 450 A, 360 BRASS ALLOY

TWECO

GAS DIFFUSER, FOR STANDARD TWECO #4 MIG GUNS, AMP RANGE UP TO 450 A, 360 BRASS ALLOY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS DIFFUSER, FOR STANDARD TWECO #4 MIG GUNS, AMP RANGE UP TO 450 A, 360 BRASS ALLOY

GAS DIFFUSER, FOR STANDARD TWECO #4 MIG GUNS, AMP RANGE UP TO 450 A, 360 BRASS ALLOY

TWECO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.71 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TWC54A
  • Mfr. Model # 15401100
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

This 360 brass alloy gas diffuser is made for standard Tweco number 4 MIG guns and for use with nozzle insulator part number 34A (stock number 1340-1100) - use with 24A series nozzles only. It has an amperage range up to 450 amps.

Technical Specs

  • ItemGas Diffuser
  • Features24A, 24CT, and PMA24 Nozzle Assemblies, Designed to be Used with 23, Easy Identification - Part No. Rolled Stamped on the Outside Surface, HD24, Machined from 360 Brass Alloy
  • MaterialBrass
  • Series Tweco 54
  • For Use With 23, 24A, 24CT, and PMA24 Nozzle Assemblies, HD24
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list