!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAS CYLINDER STAND, GREY, STEEL, 30 IN HEIGHT

GAS CYLINDER STAND, GREY, STEEL, 30 IN HEIGHT

JUSTRITE

GAS CYLINDER STAND, GREY, STEEL, 30 IN HEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS CYLINDER STAND, GREY, STEEL, 30 IN HEIGHT

GAS CYLINDER STAND, GREY, STEEL, 30 IN HEIGHT

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,706.22 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT35302
  • Mfr. Model # 35302
  • UNSPSC # 42191700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Product Details

This grey gas cylinder stand includes a poly cinch strap with steel buckle. Gas cylinder safety cabinets store medical, liquid propane, or compressed gas cylinders. The locking mechanism prevents tampering and unauthorized access, and heavy-duty construction helps prevent damage to cylinders.

Technical Specs

  • ItemGas Cylinder Stand
  • ColourGrey
  • ConstructionWelded
  • Exterior Depth23 in
  • Exterior Width56 in
  • IncludesTwo 1.5 in x 54 in Polypropylene Support Straps, Steel Cinch Buckle
  • NFPA 30No
  • NFPA 99No
  • Vertical Cylinder Capacity8
  • Assembled Yes
  • Compatible Tank Size 4 to 12 in
  • Cylinder Storage Orientation Vertical
  • Exterior Height 30 in
  • Finish Powder Coat
  • Material Steel
  • NFPA 58 No
  • Standards CGA, NFP1, NFPA 55, OSHA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list