!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CYLINDER STORAGE CABINET, 20 VERTICAL CYLINDERS, 64 IN X 40 IN X 71 IN, STEEL, YELLOW, MANUAL CLOSE

CYLINDER STORAGE CABINET, 20 VERTICAL CYLINDERS, 64 IN X 40 IN X 71 IN, STEEL, YELLOW, MANUAL CLOSE

JAMCO

CYLINDER STORAGE CABINET, 20 VERTICAL CYLINDERS, 64 IN X 40 IN X 71 IN, STEEL, YELLOW, MANUAL CLOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CYLINDER STORAGE CABINET, 20 VERTICAL CYLINDERS, 64 IN X 40 IN X 71 IN, STEEL, YELLOW, MANUAL CLOSE

CYLINDER STORAGE CABINET, 20 VERTICAL CYLINDERS, 64 IN X 40 IN X 71 IN, STEEL, YELLOW, MANUAL CLOSE

JAMCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,114.72 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8W147
  • Mfr. Model # CV102YP
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 392.0 lbs

Technical Specs

  • ItemGas Cylinder Cabinet
  • ColourYellow
  • ConstructionWelded
  • Door Closure TypeManual
  • Exterior Depth40 in
  • Exterior Width64 in
  • Fire LinedNo
  • Lock TypeNonlocking
  • NFPA 30No
  • NFPA 99No
  • StandardsOSHA 1910
  • Vertical Cylinder Capacity20
  • Assembled Assembled
  • Compatible Tank Size 20 lb to 43 lb
  • Cylinder Storage Orientation Vertical
  • Door Handle Type Slide Bolt Latch
  • Exterior Height 71 in
  • Finish Powder Coated
  • Includes Predrilled Footpads
  • Material Steel
  • NFPA 58 No
  • OSHA Standard 1910.101, 1910.253
  • Number of Shelves 0
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list