!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CYLINDER STORAGE CABINET, 12 HORIZONTAL CYLINDERS, 50 IN X 40 IN X 71 IN, STEEL, YELLOW, 3 SHELVES

CYLINDER STORAGE CABINET, 12 HORIZONTAL CYLINDERS, 50 IN X 40 IN X 71 IN, STEEL, YELLOW, 3 SHELVES

JAMCO

CYLINDER STORAGE CABINET, 12 HORIZONTAL CYLINDERS, 50 IN X 40 IN X 71 IN, STEEL, YELLOW, 3 SHELVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CYLINDER STORAGE CABINET, 12 HORIZONTAL CYLINDERS, 50 IN X 40 IN X 71 IN, STEEL, YELLOW, 3 SHELVES

CYLINDER STORAGE CABINET, 12 HORIZONTAL CYLINDERS, 50 IN X 40 IN X 71 IN, STEEL, YELLOW, 3 SHELVES

JAMCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,960.51 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8E498
  • Mfr. Model # CH120YP
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 356.0 lbs

Technical Specs

  • ItemGas Cylinder Cabinet
  • ColourYellow
  • ConstructionWelded
  • Door Closure TypeManual
  • Exterior Depth40 in
  • Exterior Width50 in
  • Fire LinedNo
  • IncludesPredrilled Footpads
  • MaterialSteel
  • NFPA 58No
  • OSHA Standard1910.101, 1910.253
  • Number of Shelves3
  • Assembled Assembled
  • Compatible Tank Size 20 lb to 43 lb
  • Cylinder Storage Orientation Horizontal
  • Door Handle Type Slide Bolt Latch
  • Exterior Height 71 in
  • Finish Powder Coated
  • Horizontal Cylinder Capacity 12
  • Lock Type Nonlocking
  • NFPA 30 No
  • NFPA 99 No
  • Standards OSHA 1910
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list