!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIQUID PROPANE GAS CYLINDER CABINET, 6 HORIZONTAL CYLINDERS, 30X32X49½ IN, SILVER

LIQUID PROPANE GAS CYLINDER CABINET, 6 HORIZONTAL CYLINDERS, 30X32X49½ IN, SILVER

JUSTRITE

LIQUID PROPANE GAS CYLINDER CABINET, 6 HORIZONTAL CYLINDERS, 30X32X49½ IN, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIQUID PROPANE GAS CYLINDER CABINET, 6 HORIZONTAL CYLINDERS, 30X32X49½ IN, SILVER

LIQUID PROPANE GAS CYLINDER CABINET, 6 HORIZONTAL CYLINDERS, 30X32X49½ IN, SILVER

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,799.44 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT23002
  • Mfr. Model # 23002
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 97.0 lbs

Product Details

This silver-coloured gas cylinder cabinet is made of aluminum. It includes a door. Gas cylinder safety cabinets store medical, liquid propane, or compressed gas cylinders. The locking mechanism prevents tampering and unauthorized access, and heavy-duty construction helps prevent damage to cylinders.

Technical Specs

  • ItemGas Cylinder Cabinet
  • ColourSilver
  • ConstructionExtruded Frame, Welded Aluminum
  • Door Closure TypeManual
  • Exterior Depth32 in
  • Exterior Width30 in
  • Horizontal Cylinder Capacity6
  • Lock TypePadlockable
  • NFPA 30Yes
  • NFPA 99No
  • StandardsNFPA 58, OSHA
  • Assembled Assembled
  • Compatible Tank Size 20 lb to 33 lb
  • Cylinder Storage Orientation Horizontal
  • Door Handle Type Hasp Lock
  • Exterior Height 49 1/2 in
  • Fire Lined No
  • Includes Door
  • Material Aluminum
  • NFPA 58 Yes
  • OSHA Standard 1910.110
  • Number of Shelves 2
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list