!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FOLDING-CHAIR HAND TRUCK, 180 LB LOAD CAPACITY, FOR 16 CHAIRS, CONTINUOUS FRAME FLOW-BACK

FOLDING-CHAIR HAND TRUCK, 180 LB LOAD CAPACITY, FOR 16 CHAIRS, CONTINUOUS FRAME FLOW-BACK

DAYTON

FOLDING-CHAIR HAND TRUCK, 180 LB LOAD CAPACITY, FOR 16 CHAIRS, CONTINUOUS FRAME FLOW-BACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOLDING-CHAIR HAND TRUCK, 180 LB LOAD CAPACITY, FOR 16 CHAIRS, CONTINUOUS FRAME FLOW-BACK

FOLDING-CHAIR HAND TRUCK, 180 LB LOAD CAPACITY, FOR 16 CHAIRS, CONTINUOUS FRAME FLOW-BACK

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $269.00 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM30F012
  • Mfr. Model # 30F012
  • UNSPSC # 56121302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • ItemFolding-Chair Hand Truck
  • For Chair TypeStacking Chairs
  • Nose Plate Width18 1/2 in
  • Frame Gauge16 ga
  • Handle Height44 in
  • Wheel Dia.8 in
  • Wheel/Tread MaterialRubber
  • ColourGray
  • Includes18-1/2 in Hangers for Folding Chairs Spaced 12-1/2 in Apart and 35-1/2 in From the floor
  • Length of Hangers18 1/2 in
  • Overall Width23 1/2 in
  • AssembledNo
  • Load Capacity 180 lb
  • For Max. Number of Chairs 16
  • Distance Between Hangers 10 3/4 in
  • Frame Material Steel
  • Handle Type Continuous Frame Flow-Back
  • Wheel Type Tread on Core
  • Caster/Wheel Configuration (2) Axle-Mounted
  • Frame Extension Length 18 1/2 in
  • Includes Stair Climber Without Stair Climber
  • Overall Depth 23 1/2 in
  • Overall Height 44 in
  • Wheel Width 1 3/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list