FEMALE DISCONNECT WITH COPPER SLEEVE, YELLOW, NYLON, PARTIAL COVERAGE, STRAIGH, 50 PK
FEMALE DISCONNECT WITH COPPER SLEEVE, YELLOW, NYLON, PARTIAL COVERAGE, STRAIGH, 50 PK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This female disconnect with copper sleeve has an operating temperature of 221 Degrees F. It measures 0.866 inch L. This female disconnect with copper sleeve meets the standards for UL/cUL. It has a tin finish, and has 12 AWG minimum wire size to 10 AWG maximum wire size.
Technical Specs
Item Female Disconnect with Copper Sleeve
Contact Material Brass
Insulation Colour Yellow
Insulation Material Nylon
Minimum Wire Size 12 AWG
Maximum Voltage 600V
Tab Width 0,187 po
Termination Style Crimp
RoHS Compliant Yes
Standards UL/cUL Listed
Barrel Outside Diameter 0.256 in
Barrel Style Crimp
Current 24 A
Overall Length 0.866 in
Contact Finish Tin
Disconnect Style Tab
Insulation Coverage Partial Coverage
Maximum Operating Temperature 221 Degrees F
Maximum Wire Size 10 AWG
Tab Thickness 0.032 in
Terminal Type Socket
UL 94 Flammability Rating V-2
Seam Style Butted
Barrel Inside Diameter 0.134 in
Barrel Size Standard
Connection Orientation Straight
Insulation Type Nylon
Strip Length 3/8 in
Country of Origin Taiwan
(subject to change)