IN-LINE FUSE HOLDER, 1 POLE, 0 TO 15 A, 32V AC/DC, WIRE LEADS, NONINDICATING, NON-BREAKAWAY
IN-LINE FUSE HOLDER, 1 POLE, 0 TO 15 A, 32V AC/DC, WIRE LEADS, NONINDICATING, NON-BREAKAWAY
BUSSMANN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
In-Line fuseholder HRK series 1/4 in. x 7/8 in. to 1-1/4 in. 1/4 in. diameter fuses of different lengths. Universal in-line fuseholder. 15 Ampere. 32 volts.
Technical Specs
Item Fuse Holder
Fuse UL Class Not Class Rated
Number of Poles 1
Compatible Fuse Series 311, 312, 313, 314, 315, 322, 326, 3AG, ABC, ACG, GAB, GBB, GDL, GDV, GGC, GSA, MDA, MDL, MDQ, MDV, MDX, MMB
Fuse Block Style Nonrejection
Wire Length 8 in
Connector Type Wire Leads
Body Width 0.25 in
Standards RoHS 2002 95 EC
Fits Fuse Type Glass and Ceramic
Amp Range 0 to 15 A
Voltage Rating 32V AC/DC
Visual Indication Nonindicating
Wire Size 14 AWG
Mounting Style Inline
Body Height 1.25 in
Body Length 0.25 in
Country of Origin Mexico
(subject to change)
Related Products
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.87
/ each