!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FUSED TERMINAL BLOCK,BLACK,0.40 IN W

FUSED TERMINAL BLOCK,BLACK,0.40 IN W

SCHNEIDER ELECTRIC

FUSED TERMINAL BLOCK,BLACK,0.40 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUSED TERMINAL BLOCK,BLACK,0.40 IN W

FUSED TERMINAL BLOCK,BLACK,0.40 IN W

SCHNEIDER ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.49 / each

EHC: EHC :
Min Qty 50 = $2,574.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 50 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TLQNSYTRV42SF6LD
  • Mfr. Model # NSYTRV42SF6LD
  • UNSPSC # 39121410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.077 lbs

Technical Specs

  • ItemFused Terminal Block
  • Connection TypeScrew Clamp
  • For Minimum Wire Size26 AWG
  • Housing ColourBlack
  • Mounting TypeDIN
  • Number of Tiers2
  • For Conductor TypeSolid, Stranded
  • Overall Length3.11 in
  • StandardsCSA, CURus, EAC
  • For Channel Rail Size35 mm
  • Minimum Operating Temperature-40 Degrees F
  • Strip Length11/32 in
  • Termination Screw SizeM3
  • Torque7 lb-in
  • Circuit Protection Type Fuse
  • Current 10 A
  • For Maximum Wire Size 8 AWG
  • Maximum Voltage 600V AC
  • Number of Poles 1
  • For Conductor Material Copper
  • Overall Depth 3.11 in
  • Overall Width 0.40 in
  • Terminal Block Type Fused Disconnect
  • Housing Material Polyamide 6/6
  • RoHS Compliant Yes
  • Terminal Material Copper
  • Termination Style Screw
  • UL 94 Flammability Rating V-0
  • Country of Origin Turkey (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list