FUSED TERMINAL BLOCK, SCREW CLAMP, 12 A CURRENT, FUSED DISCONNECT, FUSE, BLACK
FUSED TERMINAL BLOCK, SCREW CLAMP, 12 A CURRENT, FUSED DISCONNECT, FUSE, BLACK
SCHNEIDER ELECTRIC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This fused terminal block has one pole, and an operating temperature of -40 Degrees F. It measures 0.32 inch W x 2.85 inch L x 2.85 inch depth. This fused terminal block meets the standards for CSA, CURus, EAC. It is black, and has 26 AWG minimum wire size to 10 AWG maximum wire size.
Technical Specs
Item Fused Terminal Block
Connection Type Screw Clamp
For Minimum Wire Size 26 AWG
Housing Colour Black
Mounting Type DIN
Number of Tiers 2
For Conductor Type Solid, Stranded
Overall Length 2.85 in
Standards CSA Certified, CURus, EAC
For Channel Rail Size 35mm
Minimum Operating Temperature -40 Degrees F
Strip Length 5/16 in
Termination Screw Size M3
Torque 7 lb-in
Circuit Protection Type Fuse
Current 12 A
For Maximum Wire Size 10 AWG
Maximum Voltage 600V AC
Number of Poles 1
For Conductor Material Copper
Overall Depth 2.85 in
Overall Width 0.32 in
Terminal Block Type Fused Disconnect
Housing Material Polyamide 6/6
RoHS Compliant Yes
Terminal Material Copper
Termination Style Screw
UL 94 Flammability Rating V-0
Country of Origin Turkey
(subject to change)