!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FUSE, 15 AMPS, 250V AC, TIME DELAY, 50.8MM L X 14.3MM DIAMETER FUSE SIZE, CYLINDRICAL BODY

FUSE, 15 AMPS, 250V AC, TIME DELAY, 50.8MM L X 14.3MM DIAMETER FUSE SIZE, CYLINDRICAL BODY

BUSSMANN

FUSE, 15 AMPS, 250V AC, TIME DELAY, 50.8MM L X 14.3MM DIAMETER FUSE SIZE, CYLINDRICAL BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUSE, 15 AMPS, 250V AC, TIME DELAY, 50.8MM L X 14.3MM DIAMETER FUSE SIZE, CYLINDRICAL BODY

FUSE, 15 AMPS, 250V AC, TIME DELAY, 50.8MM L X 14.3MM DIAMETER FUSE SIZE, CYLINDRICAL BODY

BUSSMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.31 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BUSPON15
  • Mfr. Model # PON15
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Canadian standard type P one-time general purpose fuse, 15 amp, 250 volts AC, 50,000 amp RMS symmetrical/10,000 amp DC interrupting capacity.

Technical Specs

  • ItemFuse
  • Visual IndicationNonindicating
  • ClassNot Class Rated
  • Fits Fuse Block StyleNonrejection
  • Interrupt Rating10kA at 250V AC
  • Length50.8 mm
  • Equivalent SeriesOTN, PON
  • ElementDual
  • Amps 15 A
  • AC Voltage Rating 250V AC
  • Speed Time Delay
  • Body Style Cylindrical
  • Fuse Size 50.8 mm L x 14.3 mm dia
  • Diameter 14.3 mm
  • Body Material Fibreglass
  • Standards CE, CSA C22.2, No. 59.1
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list