!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FUSE, ATM SERIES, 30 AMPS, PLASTIC, 1 2/5 IN L X 1/4 IN W X 1 3/5 IN D, GREEN

FUSE, ATM SERIES, 30 AMPS, PLASTIC, 1 2/5 IN L X 1/4 IN W X 1 3/5 IN D, GREEN

BUSSMANN

FUSE, ATM SERIES, 30 AMPS, PLASTIC, 1 2/5 IN L X 1/4 IN W X 1 3/5 IN D, GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUSE, ATM SERIES, 30 AMPS, PLASTIC, 1 2/5 IN L X 1/4 IN W X 1 3/5 IN D, GREEN

FUSE, ATM SERIES, 30 AMPS, PLASTIC, 1 2/5 IN L X 1/4 IN W X 1 3/5 IN D, GREEN

BUSSMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.25 / EACH

EHC: EHC :
Min Qty 103 = $334.75

Compliance and Restrictions

  • None

This product must be purchased in quantities of 103 or more and in multiples of 5. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BUSATM30LP
  • Mfr. Model # ATM30LP
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.001 lbs

Product Details

This ATM Series fuse has 30 amps, and a voltage rating of 32V DC. It measures 1/4 inch W x 1 2/5 inch L x 1 3/5 inch depth. This fuse meets the standards for RoHS. It is made of plastic.

Technical Specs

  • ItemFuse
  • Visual IndicationNonindicating
  • AC Voltage RatingNot Rated
  • SpeedFast Acting
  • Fits Fuse Block StyleNonrejection
  • Interrupt Rating1 kA
  • Fuse Size1 2/5 in x 1/4 in x 1 3/5 in
  • Width1/4 in
  • Equivalent SeriesATM
  • StandardsRoHS Compliant
  • Amps 30 A
  • Series ATM
  • DC Voltage Rating 32V DC
  • Body Material Plastic
  • Body Style Blade
  • Colour Code Green
  • Length 1 2/5 in
  • Depth 1 3/5 in
  • Element Single

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list