!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FUSE, 200 A, 600V AC, 5-3/4 IN L X 1½ IN DIAMETER FUSE SIZE, BOLT-ON BODY

FUSE, 200 A, 600V AC, 5-3/4 IN L X 1½ IN DIAMETER FUSE SIZE, BOLT-ON BODY

BUSSMANN

FUSE, 200 A, 600V AC, 5-3/4 IN L X 1½ IN DIAMETER FUSE SIZE, BOLT-ON BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUSE, 200 A, 600V AC, 5-3/4 IN L X 1½ IN DIAMETER FUSE SIZE, BOLT-ON BODY

FUSE, 200 A, 600V AC, 5-3/4 IN L X 1½ IN DIAMETER FUSE SIZE, BOLT-ON BODY

BUSSMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $271.53 / EACH

EHC: EHC :
Min Qty 4 = $1,086.12

Compliance and Restrictions

  • None

This product must be purchased in quantities of 4 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BUSJKS200
  • Mfr. Model # JKS-200
  • UNSPSC # 31251501
  • CATALOGUE PAGE # 55
  • Shipping Weight 0.89 lbs

Product Details

Limitron, quick acting Class J fuse, 200 amp, 600 volts AC, 200,000 amp RMS symmetrical interrupting capacity.

Technical Specs

  • ItemFuse
  • AC Voltage Rating600V AC
  • Visual IndicationNonindicating
  • Body StyleBolt-On
  • Interrupt Rating200kA at 600V AC
  • Length5 3/4 in
  • Equivalent Brand and SeriesBussmann JKS, Littelfuse JLS, Mersen A4J
  • Compatible Fuse Block SeriesCH30J, CH60J, J600, JM600, JM601, JM602, JM604, JM606, JP600, JT600, JTN600
  • ElementSingle
  • Amps 200 A
  • Class J
  • Speed Fast Acting
  • Fits Fuse Block Style Nonrejection
  • Fuse Size 5 3/4 in L x 1 1/2 in dia
  • Diameter 1 1/2 in
  • Equivalent Series A4J, JKS, JLS
  • Body Material Melamine
  • Standards CE, UL-248-8 Guide JDDZ, CSA Class 1422-02
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list