IN-LINE FUSE HOLDER, 1 POLE, 0 TO 30 A, 600V AC/DC, CRIMP/SETSCREW, NONINDICATING
IN-LINE FUSE HOLDER, 1 POLE, 0 TO 30 A, 600V AC/DC, CRIMP/SETSCREW, NONINDICATING
BUSSMANN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This in-line fuse holder has one pole, and a voltage rating of 600V AC/DC. This in-line fuse holder meets the standards for CE, CSA, UL-R. It is made of plastic.
Technical Specs
Item In-Line Fuse Holder
Fuse UL Class Midget
Number of Poles 1
For Fuse Size 1 1/2 in L x 13/32 in dia
Visual Indication Nonindicating
Fuse Block Design Breakaway with Boots
Mounting Style Inline
Connector Type Crimp/Setscrew
Body Width 0.4 in
Standards CE, CSA, UL-R
Fits Fuse Type Midget
Amp Range 0 to 30 A
Voltage Rating 600V AC/DC
Compatible Fuse Series AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM
Fuse Block Style Nonrejection
Wire Size 16 to 8 AWG, (2) 12 to 2 AWG
Body Material Plastic
Body Height 1.5 in
Body Length 0.4 in
Country of Origin China
(subject to change)