!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FINGER-SAFE FUSE BLOCK, 3 POLES, 0 TO 30 A, 600V AC/300V DC, BOX LUG, INDICATING

FINGER-SAFE FUSE BLOCK, 3 POLES, 0 TO 30 A, 600V AC/300V DC, BOX LUG, INDICATING

BUSSMANN

FINGER-SAFE FUSE BLOCK, 3 POLES, 0 TO 30 A, 600V AC/300V DC, BOX LUG, INDICATING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FINGER-SAFE FUSE BLOCK, 3 POLES, 0 TO 30 A, 600V AC/300V DC, BOX LUG, INDICATING

FINGER-SAFE FUSE BLOCK, 3 POLES, 0 TO 30 A, 600V AC/300V DC, BOX LUG, INDICATING

BUSSMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,047.20 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4CX77
  • Mfr. Model # OPM-1038RSW
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

This fuse block has three poles, and a voltage rating of 600V AC/300V DC. It measures 1.5 inch W x 3.61 inch L.

Technical Specs

  • ItemFuse Block
  • Compatible Fuse SeriesATDR, ATMR, ATQR, CCMR, FNQ-R, KLDR, KLKR, KTK-R, LP-CC
  • Amp Range0 to 30 A
  • For Fuse Size1-1/2 in L x 13/32 in dia
  • Fuse Block StyleRejection
  • Length3.61 in
  • Number of Poles3
  • Voltage Rating600V AC/300V DC
  • Wire Range18 to 8 AWG
  • Includes Communication FeatureNo
  • Fuse UL ClassCC
  • Body Material Thermoplastic
  • Connector Type Box Lug
  • Fits Fuse Type Class CC
  • Fuse Block Design Finger-Safe with Disconnect
  • Height 3.75 in
  • Mounting Style DIN Rail, Panel
  • Visual Indication Indicating
  • Width 1.5 in
  • Includes Auxiliary Contact No
  • Product Type Finger-Safe Fuse Block
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list