!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AUTOMOTIVE FUSE, 3 AMPS, 32V DC, VIOLET COLOUR, NONINDICATING

AUTOMOTIVE FUSE, 3 AMPS, 32V DC, VIOLET COLOUR, NONINDICATING

BUSSMANN

AUTOMOTIVE FUSE, 3 AMPS, 32V DC, VIOLET COLOUR, NONINDICATING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUTOMOTIVE FUSE, 3 AMPS, 32V DC, VIOLET COLOUR, NONINDICATING

AUTOMOTIVE FUSE, 3 AMPS, 32V DC, VIOLET COLOUR, NONINDICATING

BUSSMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.16 / pkg. of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BUSATM3
  • Mfr. Model # ATM-3
  • UNSPSC # 39121612
  • CATALOGUE PAGE # 54
  • Shipping Weight 0.01 lbs

Product Details

This ATM Series automotive fuse has 3 amps, and a voltage rating of 32V DC. It measures 7/16 inch W x 41/64 inch L x 5/32 inch depth. This automotive fuse meets the standards for RoHS, and UL. It is made of plastic.

Technical Specs

  • ItemAutomotive Fuse
  • Colour CodeViolet
  • Fits Fuse Block StyleNonrejection
  • Visual IndicationNonindicating
  • Body MaterialPlastic
  • ElementSingle
  • Equivalent Series297, AF2, ATM
  • StandardsRoHS, UL Listed
  • Body Style Blade
  • DC Voltage Rating 32V DC
  • Speed Fast Acting
  • AC Voltage Rating Not Rated
  • Compatible Fuse Block Series ATM, FAB, FABN, Fex, GPM, HHL, HHM, MFB, Mini Dual Fuse Tap, USCC, USFM10, USFMCC, USM
  • Equivalent Brand and Series Bussmann ATM, Littelfuse 297, Mersen AF2
  • Series ATM
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list