!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FUME BARRIER, 2" MNPT, POLYPROPYLENE

FUME BARRIER, 2" MNPT, POLYPROPYLENE

DAYTON

FUME BARRIER, 2" MNPT, POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUME BARRIER, 2" MNPT, POLYPROPYLENE

FUME BARRIER, 2" MNPT, POLYPROPYLENE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $114.23 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1DLT6
  • Mfr. Model # 1DLT6
  • UNSPSC # 24112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • ItemFume Barrier
  • Seal MaterialViton
  • Adapter Connection TypeMNPT
  • Max. Fluid Temp.130 Degrees F
  • Not Recommended ChemicalsAcetic Acid (Glacial), Formic Acid, Acetone, Methyl Ethyl Ketone (MEK), Ethyl Ethanol, Isopropyl Isopropanol, Methyl (Methanol), Cyclohexane, Gasoline, Heptane, Hexane, Kerosene, Stoddard Solvent (Mineral Spirits), Ethyl Acetate, Formaldehyde 40%, Formaldehyde, Lacquer Thinners, Toluene, Xylene, Methyl Chloride, DEF
  • Body Material Polypropylene
  • Adapter Connection Size 2 in
  • For Use With 1DLP4, 1DLP5, 1DLP8, 1DLP9, 1DLR1, 1DLR2, 1DLR3, 1DLR4, 1DLL1, 1DLL2, 1DLL3
  • Compatible Chemicals Acetic Acid 20%, Acetic Acid 80%, Chromic Acid 30%, Chromic Acid 50%, Citric Acid 50%, Hydrochloric/Muriatic Acid 20%, Hydrochloric/Muriatic Acid 37%, Hydrochloric/Muriatic Acid 100%, Hydrofluoric Acid 20%, Nitric Acid 10%, Nitric Acid 20%, Nitric Acid 50%, Nitric Acid Concentrated, Phosphoric Acid 40%, Sulfuric Acid 10 to 75%, Sulfuric Acid 75 to 100%, Ethylene Glycol, Glycerin, Calcium Chloride, Sodium Bicarbonate 10%, Ammonium Hydroxide, Sodium Hydroxide/Caustic Soda 20%, Sodium Hydroxide/Caustic Soda 50%, Sodium Hypochlorite/Bleach up to 20%, Potassium Hydroxide 50%, Fresh Water, Salt Water, Deionized Water, Sodium Bisulfate, Sodium Bisulfite, Trichlorethylene 50%, Ammonia (Liquids)
  • For Media Type Acetic Acid, Chromic Acid, Citric Acid, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40%), Sulfuric Acid, Ethylene Glycol, Glycerin, Calcium Chloride, Sodium Bicarbonate, Ammonium Hydroxide, Sodium Hydroxide, Bleach, Potassium Hydroxide (50%), Water, Sodium Bisulfate, Sodium Bisulfite, Trichlorethylene, Ammonia
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list