!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FUEL TRANSFER PUMP,10GPM,SEALED BALL

FUEL TRANSFER PUMP,10GPM,SEALED BALL

FILL-RITE

FUEL TRANSFER PUMP,10GPM,SEALED BALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUEL TRANSFER PUMP,10GPM,SEALED BALL

FUEL TRANSFER PUMP,10GPM,SEALED BALL

FILL-RITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $733.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48YA38
  • Mfr. Model # FR113
  • UNSPSC # 40151532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.69 lbs

Technical Specs

  • ItemFuel Transfer Pump
  • Adapter Connection TypeMNPT
  • For Container Size55 gal
  • Housing Material - PumpsAluminum
  • Includes Discharge HoseNo
  • Includes SpoutYes
  • Max. Outlet Pressure38 psi
  • MeteredNo
  • Pump Package TypeBasic Pump with Spout
  • Suction Tube Length20 in to 34 1/2 in
  • Wetted Materials301 Stainless Steel, Buna-N, Cast Iron, Zinc Plated Steel
  • For Media TypeDiesel Fuel, Gasoline, Kerosene, Light Oil
  • Pump Connection OD2 1/8 in
  • Duty CycleContinuous
  • For Use WithDiesel/Fuel Oil
  • Max. Fluid Temp.120 Degrees F
  • Seal MaterialCarbon
  • Spout Connection Size3/4 in
  • Action Type Rotary
  • Bung Connection Dia. 2 in
  • For Container Type Drum
  • Includes Spout, Suction Pipe
  • Includes Nozzle No
  • Max. Flow Rate 10 gal per 100 revolutions
  • Max. Viscosity 50 SUS
  • Mount Type Bung
  • Spout Material Aluminum
  • Suction Tube Material Steel
  • Agency Compliance cUL/UL Listed
  • Includes Suction Tube Yes
  • Compatible Chemicals Diesel Fuel, Gasoline, Kerosene, Light Oil
  • Features Anti-Siphon Valve, Can Be Used to Pump In Reverse Direction, Rotary Hand Pump
  • Includes Bung Adapter Yes
  • Max. Head Pressure 50 psi
  • Self-Priming Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list