!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FUEL PUMP KIT, VANE, AUTOMATIC NOZZLE, 12 V , 15 GPM, 1/8 HORSEPOWER, 24 X 16 X 12, PLASTIC

FUEL PUMP KIT, VANE, AUTOMATIC NOZZLE, 12 V , 15 GPM, 1/8 HORSEPOWER, 24 X 16 X 12, PLASTIC

PIUSI

FUEL PUMP KIT, VANE, AUTOMATIC NOZZLE, 12 V , 15 GPM, 1/8 HORSEPOWER, 24 X 16 X 12, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUEL PUMP KIT, VANE, AUTOMATIC NOZZLE, 12 V , 15 GPM, 1/8 HORSEPOWER, 24 X 16 X 12, PLASTIC

FUEL PUMP KIT, VANE, AUTOMATIC NOZZLE, 12 V , 15 GPM, 1/8 HORSEPOWER, 24 X 16 X 12, PLASTIC

PIUSI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,134.94 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIUF00372510
  • Mfr. Model # F0037251D
  • UNSPSC # 40151532
  • CATALOGUE PAGE # 1647
  • Shipping Weight 33.0 lbs

Product Details

This 12-volt, plastic-housed fuel pump has a duty cycle of 30 minutes and pumps at 15 gallons per minute. This 14 length x 8 width x 10 inches height pump has a vane design and is 1/8 horsepower. It is compatible with gasoline, diesel, kerosene, A/A1 jet fuel, 100/100L Avgas, and Aspen 2/4. It has a pressure range of 16 PSI. This pump is housed in plastic and includes a 13-foot x 3.4-inch hose and an aluminum automatic nozzle.

Technical Specs

  • ItemFuel Pump
  • Bung Connection Dia.2 in NPT
  • Hose Outside Dia.1 5/32 in
  • Hose Cover MaterialPVC
  • For Container Size2,000 gal
  • Max. Flow Rate15 gpm
  • Max. Viscosity5.35 cSt
  • Includes Discharge HoseDischarge Hose Included
  • Includes SpoutSpout Included
  • Filter IncludedFilter Not Included
  • MeteredNot Metered
  • Suction Tube MaterialBuna-N
  • Motor HP1/4
  • Nozzle MaterialAluminum
  • Power SourceElectric
  • Rated Voltage12V DC
  • Agency CompliancecUL/UL
  • Food GradeNot Food Grade
  • Max. Fluid Temp.40 Degrees C
  • Adapter Connection Type2 in NPT
  • Cord Length6 m
  • Discharge Tube Outlet OD3/4 in
  • Hose Inside Dia.3/4 in
  • Includes Bung AdapterBung Adapter Included
  • Max. Head Pressure22 psi
  • Motor EnclosureEX
  • Noise Level70 dB
  • Pump Connection OD1 in
  • Seal MaterialViton
  • Spout Connection TypeSpout
  • Spout Length3/4 in
  • Thermal ProtectionThermal Protection
  • Discharge Connection Type NPT
  • Hose Length 13 ft
  • Hose Tube Material NBR, PVC
  • Housing Material - Pumps Cast Iron
  • For Container Type Horizontal Tank
  • Max. Outlet Pressure 30 psi
  • Includes 2 in Connector, Auto Nozzle, Dip Tube, Hose, Nozzle Holder
  • Includes Nozzle Nozzle Included
  • Includes Suction Tube Suction Tube Not Included
  • Duty Cycle 30 Minutes On/30 Minutes Off
  • Suction Tube Length 43 in
  • Wetted Materials Cast Iron, FKM, NBR, PPS, Sinterized Steel
  • Mount Type Top
  • Nozzle Operation Automatic
  • Pump Connection Type NPT
  • Overall Length 24 in
  • Explosion Proof Explosion Proof
  • Full Load Amps 17 A
  • Motor RPM 1,700 RPM
  • Adapter Material Aluminum
  • Discharge Tube Outlet ID 3/4 in
  • Features Flanged Fittings, Grooved Rotor, Higher Flow, Higher Pressure, Spring-Loaded Vanes
  • Housing Finish Painted
  • Max. Head - Pumps 60 ft
  • Min. Fluid Temp. -11 Degrees C
  • Motor Type DC
  • Pump Connection ID 1 in
  • Runs Dry Runs Dry
  • Self-Priming Self-Priming
  • Spout Discharge Size 24 mm
  • Spout Material Galvanzied Steel
  • Variable Speed Fixed Speed
  • Country of Origin Italy (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list