!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT CLAW HAMMER, STEEL, TEXTURED GRIP, STEEL HANDLE, 14 OZ HEAD WT, 16 IN OVERALL L, MILLED

STRAIGHT CLAW HAMMER, STEEL, TEXTURED GRIP, STEEL HANDLE, 14 OZ HEAD WT, 16 IN OVERALL L, MILLED

DEWALT

STRAIGHT CLAW HAMMER, STEEL, TEXTURED GRIP, STEEL HANDLE, 14 OZ HEAD WT, 16 IN OVERALL L, MILLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT CLAW HAMMER, STEEL, TEXTURED GRIP, STEEL HANDLE, 14 OZ HEAD WT, 16 IN OVERALL L, MILLED

STRAIGHT CLAW HAMMER, STEEL, TEXTURED GRIP, STEEL HANDLE, 14 OZ HEAD WT, 16 IN OVERALL L, MILLED

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $107.20 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG31NE38
  • Mfr. Model # DWHT51138X
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.84 lbs

Product Details

This straight claw hammer has a length of 16 inch with a 14 ounce head weight. The steel handle is 16 inch long. It features magnetic nail starter, vibration absorbing grip. In addition, it is made of steel, plus it is non-sparking, is not non-magnetic, with a rubber textured grip.

Technical Specs

  • ItemStraight Claw Hammer
  • Head MaterialSteel
  • Grip StyleTextured
  • Overall Length16 in
  • Includes Nail HolderNail Holder Included
  • FeaturesMagnetic Nail Starter, Vibration Absorbing Grip
  • Dead Blow HammerNot Dead Blow Hammer
  • Claw ShapeStraight
  • Handle Length16 in
  • Hammer Type Framing Hammer
  • Handle Material Steel
  • Head Weight 14 oz
  • Face Texture Milled
  • Face Material Steel
  • Face Diameter 2 in
  • Non-Sparking Not Non-Sparking
  • Grip Material Rubber
  • Non-Magnetic Not Non-Magnetic
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list