!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FR LAB COAT,ROYAL BLUE,MENS,41-1/2 IN L

FR LAB COAT,ROYAL BLUE,MENS,41-1/2 IN L

BULWARK

FR LAB COAT,ROYAL BLUE,MENS,41-1/2 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FR LAB COAT,ROYAL BLUE,MENS,41-1/2 IN L

FR LAB COAT,ROYAL BLUE,MENS,41-1/2 IN L

BULWARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $532.38 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VFIJNJCRBLN4XLZH
  • Mfr. Model # JNJCRB LN 4XLZH
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • ItemFR Lab Coat
  • Arc Flash PPE Category2
  • ColourRoyal Blue
  • Fabric Weight6 oz
  • Garment TypeJacket
  • Hazard Protection TypeFR/AR
  • High-VisibilityYes
  • Includes HoodNo
  • Insulated for Cold ConditionsNo
  • Lining Material93% Nomex(R) Aramid / 5% Kevlar(R) Aramid / 2% Other Fibers
  • Maximum Chest Size58 in
  • Number of Inside Pockets1
  • SizeNot Footwear
  • Total Number of Pockets6
  • Back Stripe PatternX
  • SeriesFR Enhanced Visibility
  • ATPV Rating 13
  • Collar Style Stand-Up
  • Cuff Style Concealed Snap Closure
  • Closure Type Buttons
  • Gender Men's
  • Hazard Type Flash Fire, Arc Flash
  • Hood Style Detachable Hood
  • Includes Lining No
  • Length 41-1/2 in
  • Material Trade Name Nomex
  • Minimum Chest Size 56 in
  • Number of Outside Pockets 5
  • Standards NFPA 2112, Category 2 Protection
  • Water Resistant Durable Water Repellent
  • Size - Body Type Long
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list