!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FR LAB COAT,LIGHT BLUE,MENS,41-1/2 IN L

FR LAB COAT,LIGHT BLUE,MENS,41-1/2 IN L

BULWARK

FR LAB COAT,LIGHT BLUE,MENS,41-1/2 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FR LAB COAT,LIGHT BLUE,MENS,41-1/2 IN L

FR LAB COAT,LIGHT BLUE,MENS,41-1/2 IN L

BULWARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $102.14 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VFIKEL2LBRGXS
  • Mfr. Model # KEL2LB RG XS
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • ItemFR Lab Coat
  • Arc Flash PPE Category1
  • ColourLight blue
  • Fabric Weight7 oz
  • Garment TypeLab Coat
  • Hazard Protection TypeFR/AR
  • High-VisibilityYes
  • Includes HoodNo
  • Insulated for Cold ConditionsNo
  • Material Trade NameExcel FR
  • Minimum Chest Size32 in
  • Number of Outside Pockets3
  • StandardsCategory 1 Protection, NFPA 2112 - 2018 Compliant
  • Water ResistantNo
  • Size - Body TypeRegular
  • ATPV Rating 7.7
  • Collar Style Lapel
  • Cuff Style Hemmed
  • Closure Type Buttons
  • Gender Men's
  • Hazard Type Flash Fire, Arc Flash
  • Hood Style No Hood
  • Includes Lining No
  • Length 41-1/2 in
  • Maximum Chest Size 34 in
  • Number of Inside Pockets 0
  • Size Not Footwear
  • Total Number of Pockets 3
  • Back Stripe Pattern None
  • Series Excel FR
  • Country of Origin Honduras (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list