!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FORMULA 1262,5GL

FORMULA 1262,5GL

ZEP

FORMULA 1262,5GL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FORMULA 1262,5GL

FORMULA 1262,5GL

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $671.72 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZEP221635C
  • Mfr. Model # 221635C
  • UNSPSC # 31211802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.31 lbs

Technical Specs

  • ItemPaint Stripper
  • Base TypePaint Stripper
  • Container Size5 gal
  • For Use OnDesigned for Use In Cold Vat Applications to Remove Paints Consisting of Selected Solvents, An Acid Activator, Anti-Evaporation Agents, and Surfactants.
  • OdorlessNo
  • Application MethodItems to Be Stripped are Immersed In The Product Until The Finish is Loosened. Then Rinse Off with Water.
  • FeaturesFor Use with Cold Tank or Vat Use. Removes Paint, Varnish, or Lacquer, Including Epoxy and Acrylic Finishes. Restores Parts That Have Been Improperly Painted. Safe to Use On Iron, Steel, Aluminum, Copper and Brass.
  • ScentSolvent
  • SeriesFormula 1262
  • Materials Removed Acrylics, Epoxies, Polyesters, Vinyl, Conventional Paints and Laqueres.
  • Product Form Liquid
  • Application Paint Shops, Maintenance Shops, Equipment Manufacturers, Trucking Firms, Chemical Haulers, Sign Companies, Automotive Rebuilders, Metal Fabricators, and Small Parts Rebuilders.
  • Use Location Indoor/Outdoor
  • Container Type Pail
  • Colour Amber
  • Rinse Required Yes
  • Sub-Category Paint Stripper
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list