!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM CARRIER, 21 IN OVERALL H, 27 IN X 38 IN X 21 IN, 27 IN OVERALL L, STEEL, TILT

DRUM CARRIER, 21 IN OVERALL H, 27 IN X 38 IN X 21 IN, 27 IN OVERALL L, STEEL, TILT

APPROVED VENDOR

DRUM CARRIER, 21 IN OVERALL H, 27 IN X 38 IN X 21 IN, 27 IN OVERALL L, STEEL, TILT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM CARRIER, 21 IN OVERALL H, 27 IN X 38 IN X 21 IN, 27 IN OVERALL L, STEEL, TILT

DRUM CARRIER, 21 IN OVERALL H, 27 IN X 38 IN X 21 IN, 27 IN OVERALL L, STEEL, TILT

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,015.53 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9WTR6
  • Mfr. Model # 285A
  • UNSPSC # 24101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 140.0 lbs

Product Details

This forklift fork mounted drum handling equipment measures 38 inch width x 21 inch height x 27 inch length, and is black. It includes drum handling system. In addition, it has a 800-pound load capacity with manual power.

Technical Specs

  • ItemForklift Fork Mounted Drum Handling Equipment
  • Overall Length27 in
  • Compatible Drum MaterialSteel
  • Load Capacity - Maximum800 lb
  • Jaw FunctionsTilt
  • Compatible Fork Length26 1/2 in
  • Compatible Fork Height2 1/2 in
  • IncludesDrum Handling System
  • Product TypeDrum Dispenser
  • Overall Height 21 in
  • Overall Width 38 in
  • Number of Drums 1
  • Compatible Drum Capacity 55 gal
  • Power Source Manual
  • Compatible Fork Width 6 1/2 in
  • Colour Black
  • Drum Rotation 360 Degrees
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list