!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FORK TERMINAL,TIN,COPPER,YELLOW,PK50

FORK TERMINAL,TIN,COPPER,YELLOW,PK50

STA-KON

FORK TERMINAL,TIN,COPPER,YELLOW,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FORK TERMINAL,TIN,COPPER,YELLOW,PK50

FORK TERMINAL,TIN,COPPER,YELLOW,PK50

STA-KON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $95.41 / pkg. of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4RGY6
  • Mfr. Model # 10RC6F
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • ItemFork Terminal
  • Contact MaterialCopper
  • Insulation CoveragePartial Coverage
  • Maximum Temperature221 Degrees F
  • Maximum Wire Size10 AWG
  • Termination StyleCrimp
  • RoHS CompliantNo
  • StandardsCSA Certified, UL Listed
  • Barrel StyleInsulation Grip
  • Compatible with Product TypeCrimper, Ratchet Crimper
  • Connection MaterialCopper
  • Minimum Wire Size12 AWG
  • Terminal ShapeFork
  • Special FeaturesFork Terminals Have Extra-Long PVC Insulation Sleeve for Protection and Stress Relief at Wires Flex Point
  • Contact Finish Tin
  • Insulation Colour Yellow
  • Insulation Material Vinyl
  • Maximum Voltage 600 V
  • Stud Size #6
  • Tongue Length 0.4 in
  • Seam Style Brazed
  • Barrel Length 0.63 in
  • Compatible Manufacturer Model Number ERG4001, WT112M, WT145C, WT2000
  • Compatible with Series RC1337
  • Connection Type Crimp
  • Overall Length 1.09 in
  • Terminal Type Standard
  • Tongue Width 0.31 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list