FORK EXTENSION, 3,000 LB MAX LOAD CAPACITY, STEEL, 96 L X 4 W IN, PK2
FORK EXTENSION, 3,000 LB MAX LOAD CAPACITY, STEEL, 96 L X 4 W IN, PK2
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Fork extensions. Fit onto forks up to 2 inches thick. Steel retaining strap prevents extensions from sliding off forks. Welded steel construction. Sold in pairs.
Technical Specs
Item Fork Extension
Load Capacity - Maximum 3,000 lb
Compatible Fork Length 64 in
Compatible Fork Width - Maximum 4 in
Compatible Fork Width - Minimum 4 in
Includes Steel Retaining Strap
Product Type Fork Extension
Material Steel
Compatible Fork Height 2 in
Extension Length 96 in
Colour Yellow
Standards ASME B56.1
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,028.23
/ pkg.
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,016.65
/ pkg.
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$587.80
/ pkg.