!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCREW MACHINE DRILL BIT, ⅛ IN DRILL BIT SIZE, 2¼ IN LENGTH

SCREW MACHINE DRILL BIT, ⅛ IN DRILL BIT SIZE, 2¼ IN LENGTH

OSG

SCREW MACHINE DRILL BIT, ⅛ IN DRILL BIT SIZE, 2¼ IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW MACHINE DRILL BIT, ⅛ IN DRILL BIT SIZE, 2¼ IN LENGTH

SCREW MACHINE DRILL BIT, ⅛ IN DRILL BIT SIZE, 2¼ IN LENGTH

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.86 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OSG220-1250
  • Mfr. Model # 220-1250
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • ItemScrew Machine Drill Bit
  • Decimal Equivalent0.125
  • Material - MachiningCarbide
  • Drill Bit Point Angle118 Degrees
  • Coolant FedNon-Coolant Through
  • Number of Flutes2
  • Maximum Drilling Depth31.8 mm
  • Shank Type - MachiningStraight
  • Shank Length25.40 mm
  • Depth:Dia. Ratio5xD
  • Drill Point Length118
  • Series220D
  • Drill Diameter Tolerance+0.000/-0.013 mm
  • Material Grade - MachiningGeneral Purpose
  • Primary Material Application ISO CodeK, N, P
  • Drill Bit Size 1/8 in
  • Measurement System Fractional Inch
  • Finish - Machining Bright (Uncoated)
  • Drill Bit Point Type 4 Facet Point
  • Flute Type Spiral
  • Flute Length 1 1/4 in
  • Cutting Direction Right Hand
  • Shank Dia. 1/8 in
  • Overall Length 2 1/4 in
  • Drill Length Class Screw Machine Length
  • Drill Bit Grouping Individual
  • Standards Not Rated
  • Sheeter Drill No
  • Primary Material Application Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel
  • List Number 220D
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list