!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FORCED AIR HEATER, 600V AC, 30,000 W, 23X18½X29 IN, 60 HZ, EPOXY PAINTED STEEL, THERMOSTAT, 2,100 CFM, 102,300 BTUH

FORCED AIR HEATER, 600V AC, 30,000 W, 23X18½X29 IN, 60 HZ, EPOXY PAINTED STEEL, THERMOSTAT, 2,100 CFM, 102,300 BTUH

CALORITECH

FORCED AIR HEATER, 600V AC, 30,000 W, 23X18½X29 IN, 60 HZ, EPOXY PAINTED STEEL, THERMOSTAT, 2,100 CFM, 102,300 BTUH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FORCED AIR HEATER, 600V AC, 30,000 W, 23X18½X29 IN, 60 HZ, EPOXY PAINTED STEEL, THERMOSTAT, 2,100 CFM, 102,300 BTUH

FORCED AIR HEATER, 600V AC, 30,000 W, 23X18½X29 IN, 60 HZ, EPOXY PAINTED STEEL, THERMOSTAT, 2,100 CFM, 102,300 BTUH

CALORITECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,896.76 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PWBGX308CT
  • Mfr. Model # GX308CT
  • UNSPSC # 40101818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 109.0 lbs

Product Details

This forced air heater is made of steel. It is grey, measures 23 inch width, 18½ inch height, 29 inch depth. This forced air heater has a 1-year manufacturer's warranty, it has three phases, is 600 volts AC, 60 Hz, is ceiling/wall mountable, a epoxy painted finish, 2,100 cfm air flow, 28.9 Amps, and has fan forced heating.

Technical Specs

  • ItemForced Air Heater
  • Overall Width23 in
  • Air Flow2,100 cfm
  • Voltage600V AC
  • Wattage Output30,000 W
  • Heating Capacity102,300 BtuH
  • Frequency60 Hz
  • Control TypeThermostat
  • Housing FinishEpoxy Painted
  • RequiresMounting Bracket
  • StandardsCSA Approved for Horizontal and Vertical Air Flow
  • Overall Height 18 1/2 in
  • Overall Depth 29 in
  • Air Temp. Rise 41 Degrees F
  • Phase 3
  • Heating Method Fan Forced
  • Mounting Location Ceiling, Wall
  • Amperage 28.9 A
  • Housing Colour Grey
  • Housing Material Steel
  • Manufacturers Warranty Length 1 yr
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list