FORCED AIR HEATER, 600V AC, 20,000 W, 24X19½X22 IN, 60 HZ, STEEL, THERMOSTAT, 1,260 CFM, 68,240 BTUH
FORCED AIR HEATER, 600V AC, 20,000 W, 24X19½X22 IN, 60 HZ, STEEL, THERMOSTAT, 1,260 CFM, 68,240 BTUH
CALORITECH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This forced air heater is made of steel. It is grey, measures 24 inch width, 19½ inch height, 22 inch depth. This forced air heater has a 1-year manufacturer's warranty, it has one/three phases, is 600 volts AC, 60 Hz, is ceiling/wall mountable, a epoxy painted finish, 1,260 cfm air flow, 34.3 Amps, and has fan forced heating.
Technical Specs
Item Forced Air Heater
Overall Width 24 in
Air Flow 1,260 cfm
Voltage 600V AC
Wattage Output 20,000 W
Heating Capacity 68,240 BtuH
Frequency 60 Hz
Control Type Thermostat
Housing Finish Epoxy Painted
Vertical Mounting H 8 to 12 ft
Manufacturers Warranty Length 1 yr
Overall Height 19 1/2 in
Overall Depth 22 in
Air Temp. Rise 55 Degrees F
Phase 1, 3
Heating Method Fan Forced
Mounting Location Ceiling, Wall
Amperage 34.3 A
Housing Colour Grey
Housing Material Steel
Requires Mounting Bracket
Standards CSA, C/US Safety Certified
Country of Origin Canada
(subject to change)