FORCED AIR HEATER, 600V AC, 10,000 W, 17X14X15½ IN, 60 HZ, EPOXY PAINTED STEEL, THERMOSTAT, 760 CFM, 34,120 BTUH
FORCED AIR HEATER, 600V AC, 10,000 W, 17X14X15½ IN, 60 HZ, EPOXY PAINTED STEEL, THERMOSTAT, 760 CFM, 34,120 BTUH
CALORITECH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This forced air heater is made of steel. It is grey, measures 17 inch width, 14 inch height, 15½ inch depth. This forced air heater has a 1-year manufacturer's warranty, it has one/three phases, is 600 volts AC, 60 Hz, is ceiling/wall mountable, a epoxy painted finish, 760 cfm air flow, 16.7 Amps, and has fan forced heating.
Technical Specs
Item Forced Air Heater
Overall Width 17 in
Air Flow 760 cfm
Voltage 600V AC
Wattage Output 10,000 W
Heating Capacity 34,120 BtuH
Frequency 60 Hz
Control Type Thermostat
Housing Finish Epoxy Painted
Vertical Mounting H 6 to 8 ft
Manufacturers Warranty Length 1 yr
Overall Height 14 in
Overall Depth 15 1/2 in
Air Temp. Rise 45 Degrees F
Phase 1, 3
Heating Method Fan Forced
Mounting Location Ceiling, Wall
Amperage 16.7 A
Housing Colour Grey
Housing Material Steel
Requires Mounting Bracket
Standards CSA, C/US Safety Certified
Country of Origin Canada
(subject to change)