!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUSH TROLLEY, CR, W20 EXTENSION, LD CAP 0.5 TON, WHEEL DIA 60 MM, HEAT-TREATED STEEL

PUSH TROLLEY, CR, W20 EXTENSION, LD CAP 0.5 TON, WHEEL DIA 60 MM, HEAT-TREATED STEEL

KITO

PUSH TROLLEY, CR, W20 EXTENSION, LD CAP 0.5 TON, WHEEL DIA 60 MM, HEAT-TREATED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUSH TROLLEY, CR, W20 EXTENSION, LD CAP 0.5 TON, WHEEL DIA 60 MM, HEAT-TREATED STEEL

PUSH TROLLEY, CR, W20 EXTENSION, LD CAP 0.5 TON, WHEEL DIA 60 MM, HEAT-TREATED STEEL

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,689.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOFTSP005CRW20
  • Mfr. Model # FTSP005CRW20
  • UNSPSC # 24101706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 250.0 lbs

Product Details

This CR push trolley with a W20 extension fits an eight-inch beam flange and features a load capacity of 0.5 tons. It has a 60-millimetre wheel diameter, a 1,100-millimetre minimum radius curve, and is 10.8 inches head room to shaft and 89.3 inches head room to bail. This trolley includes heat-treated steel wheels, lifetime lubricated ball bearings, and adjustable safety lugs.

Technical Specs

  • ItemFood Grade Plain Trolley
  • Maximum Load Capacity1,102 lb
  • For Beam ShapeH or I
  • Headroom to Connecting Shaft10 4/5 in
  • Minimum Radius Curve1,100 mm
  • Trolley Wheel MaterialHeat Treated Steel
  • Mfr. Warranty Length1 year
  • Trolley Type Plain
  • Trolley Frame Material Steel
  • For Max. Beam Flange Width 8 in
  • Includes Adjustable Safety Lugs, Heat Treated Steel Wheels, Lifetime Lubricated Ball Bearings
  • Trolley Wheel Diameter 60 mm
  • Compatible Series FER2, TCW
  • Standards ASME B30.43
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list