!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FOOD TROLLEY, 440 V, LD CAP 4409 LBS, 15 IN, WHEEL DIA 110 MM, STAINLESS STEEL

FOOD TROLLEY, 440 V, LD CAP 4409 LBS, 15 IN, WHEEL DIA 110 MM, STAINLESS STEEL

KITO

FOOD TROLLEY, 440 V, LD CAP 4409 LBS, 15 IN, WHEEL DIA 110 MM, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOOD TROLLEY, 440 V, LD CAP 4409 LBS, 15 IN, WHEEL DIA 110 MM, STAINLESS STEEL

FOOD TROLLEY, 440 V, LD CAP 4409 LBS, 15 IN, WHEEL DIA 110 MM, STAINLESS STEEL

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,951.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOFMR2020L4-15
  • Mfr. Model # FMR2020L4-15
  • UNSPSC # 24101706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.0 lbs

Product Details

This 440-volt food trolley fits a beam height of 15 inches and a beam flange of 3 5/8 to six inches. The wheels are 110 millimetres in diameter and made from stainless steel. This trolley includes heat-treated steel, lifetime lubricated ball bearings, and adjustable safety lugs.

Technical Specs

  • ItemTrolley
  • Number of Speeds1
  • Operating Voltage440 v
  • For Min. Beam Flange Width3.25 in
  • Trolley Frame MaterialAluminum with steel side plates
  • IncludesHeat Treated Steel, Lifetime Lubricated Ball Bearing, Adjustable Safety Lugs
  • Compatible SeriesFER2
  • StandardsASME B30.16
  • Maximum Load Capacity 2 ton
  • Trolley Speed 40 fpm
  • For Beam Shape H or I
  • For Max. Beam Flange Width 7 in
  • Phase 3
  • Minimum Radius Curve 800 mm
  • Mfr. Warranty Length 3 yr
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list