!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FOOD HOSE,100 FT,PVC,CLEAR,89 PSI

FOOD HOSE,100 FT,PVC,CLEAR,89 PSI

CONTINENTAL

FOOD HOSE,100 FT,PVC,CLEAR,89 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOOD HOSE,100 FT,PVC,CLEAR,89 PSI

FOOD HOSE,100 FT,PVC,CLEAR,89 PSI

CONTINENTAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.70 / EACH

EHC: EHC :
Min Qty 100 = $970.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # XIH20013331
  • Mfr. Model # 20013331
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.0 lbs

Technical Specs

  • ItemFood Hose
  • Hose Length100 ft
  • Hose Cover MaterialPVC
  • Hose Reinforcement MaterialPVC
  • Vacuum Rating29 in Hg
  • Safety Factor3:1
  • Standards3-A, FDA, Meets RMA Class B, USDA
  • Hose ConfigurationBulk Hose
  • Not Recommended ChemicalsAcetic Acid (Glacial), Acetone, Ammonium Hydroxide, Biodiesel, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, E85, Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Formic Acid, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, Kerosene, LP Gas, Lubricated Air, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Natural Gas, Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Oxygen, Phosphoric Acid (40% Solution), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Steam, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene
  • Hose Inside Dia. 1 1/2 in
  • Hose Tube Material PVC
  • Hose Reinforcement Type Helix
  • Hose Colour Clear
  • Max. Working Pressure @ 70 F 89 psi
  • Temp. Range -15 Degrees to 158 Degrees F
  • Bend Radius 6 in
  • Antimicrobial No
  • For Media Type Air, Bleach, Calcium Chloride, Carbon Dioxide, Ethanol, Ethylene Glycol, Glycerin, Heptane, Hexane, Isopropanol, Methanol, Nitric Acid, Nitrogen Gas, Parrafins (Wax), Potassium Hydroxide (50%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Solvents, Sulfuric Acid, Water, Wet Food
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list