!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FOLDING TABLE, RECTANGLE TABLE SHAPE, GREY TABLETOP, 18 IN D, 72 IN W

FOLDING TABLE, RECTANGLE TABLE SHAPE, GREY TABLETOP, 18 IN D, 72 IN W

NATIONAL PUBLIC SEATING

FOLDING TABLE, RECTANGLE TABLE SHAPE, GREY TABLETOP, 18 IN D, 72 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOLDING TABLE, RECTANGLE TABLE SHAPE, GREY TABLETOP, 18 IN D, 72 IN W

FOLDING TABLE, RECTANGLE TABLE SHAPE, GREY TABLETOP, 18 IN D, 72 IN W

NATIONAL PUBLIC SEATING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $218.50 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9P143
  • Mfr. Model # BT1872
  • UNSPSC # 56101519
  • CATALOGUE PAGE # 711
  • Shipping Weight 36.0 lbs

Technical Specs

  • ItemFolding Table
  • Folded Depth73 in
  • Folded Width19 in
  • Frame ColourGray
  • Frame MaterialSteel
  • Includes HandleNo Handle
  • Overall Depth18 in
  • Overall Width72 in
  • Table Weight33 lb
  • Tabletop ShapeRectangle
  • Tabletop Surface MaterialPolyethylene
  • Weight Capacity700 lb
  • StandardsANSI, BIFMA
  • Features10-Year Warranty
  • Frame Material Thickness16 ga
  • Edge Colour Gray
  • Folded Height 2 1/2 in
  • Foot Type Glides
  • Frame Finish Powder Coated
  • Height Adjustability Fixed Height
  • Includes Modesty Panel No Modesty Panel
  • Overall Height - Maximum 29 1/2 in
  • Product Type Folding Table
  • Tabletop Colour Gray
  • Tabletop Structural Material Plastic
  • Tabletop Thickness 2 in
  • Number of Feet 4
  • Assembly Assembled
  • Folding Tabletop Folding
  • Tabletop Texture Smooth
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list