!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FOLDING JAB SAW, STAINLESS STEEL, ERGONOMIC PLASTIC, RUBBER HANDLE, FOR DRYWALL, 10½ IN L

FOLDING JAB SAW, STAINLESS STEEL, ERGONOMIC PLASTIC, RUBBER HANDLE, FOR DRYWALL, 10½ IN L

DEWALT

FOLDING JAB SAW, STAINLESS STEEL, ERGONOMIC PLASTIC, RUBBER HANDLE, FOR DRYWALL, 10½ IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOLDING JAB SAW, STAINLESS STEEL, ERGONOMIC PLASTIC, RUBBER HANDLE, FOR DRYWALL, 10½ IN L

FOLDING JAB SAW, STAINLESS STEEL, ERGONOMIC PLASTIC, RUBBER HANDLE, FOR DRYWALL, 10½ IN L

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.03 / each

EHC: EHC :
Min Qty 6 = $216.18

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDWHT20123
  • Mfr. Model # DWHT20123
  • UNSPSC #
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Product Details

This folding jab saw has a length of 10½ inch. The plastic, rubber handle has an ergonomic style/type. It features ergonomic bi-material handle for extra comfort, jab saw with triple ground teeth for fast cut and more. In addition, it is made of stainless steel. This folding jab saw is designed for: drywall, drywall and includes two blades.

Technical Specs

  • ItemFolding Jab Saw
  • Blade MaterialStainless Steel
  • Hand Saw ApplicationDrywall
  • Handle StyleErgonomic
  • Material ApplicationDrywall
  • Teeth per Inch8 TPI
  • Blade Length 4 in
  • Features Ergonomic Bi-Material Handle for Extra Comfort, Jab Saw With Triple Ground Teeth for Fast Cutting, Locking Mechanism Locks Blade in Open and Close Positions
  • Handle Material Plastic, Rubber
  • Includes (2) Blades
  • Overall Length 10 1/2 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list