!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HANGING RACK FOR FOLDING CHAIRS, 1,320 LB LOAD CAPACITY, FOR 84 CHAIRS

HANGING RACK FOR FOLDING CHAIRS, 1,320 LB LOAD CAPACITY, FOR 84 CHAIRS

APPROVED VENDOR

HANGING RACK FOR FOLDING CHAIRS, 1,320 LB LOAD CAPACITY, FOR 84 CHAIRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANGING RACK FOR FOLDING CHAIRS, 1,320 LB LOAD CAPACITY, FOR 84 CHAIRS

HANGING RACK FOR FOLDING CHAIRS, 1,320 LB LOAD CAPACITY, FOR 84 CHAIRS

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $960.22 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9DZD7
  • Mfr. Model # 84-60
  • UNSPSC # 56121302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 103.0 lbs

Technical Specs

  • ItemHanging Rack for Folding Chairs
  • For Max. Number of Chairs84
  • For Maximum Chair Width21 1/2 in
  • Caster Wheel TypeStandard
  • Caster Brake TypeNo Brake Included
  • Caster/Wheel Configuration(4) Swivel
  • Frame ColourBrown
  • Frame MaterialSteel
  • Frame Gauge7 ga
  • Number of Rails4
  • Overall Width33 1/2 in
  • Caster Core MaterialRubber
  • Load Capacity 1,320 lb
  • For Minimum Chair Width 15 in
  • Caster Wheel Dia. 4 in
  • Caster Mounting Type Stem
  • Caster Wheel/Tread Material Rubber
  • Caster/Wheel Mounting Location Standard
  • Frame Finish/Coating Powder Coated
  • Adjustable Height Non-Adjustable
  • Hanger Width 1-1/4"
  • Overall Length 67 in
  • Overall Height 70 in
  • Caster Wheel Width 1 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list