!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FOLDING HEX KEY SET, METRIC/SAE, SHORT, 3 PIECES, BLACK OXIDE, 24 TIPS, 7 IN

FOLDING HEX KEY SET, METRIC/SAE, SHORT, 3 PIECES, BLACK OXIDE, 24 TIPS, 7 IN

BONDHUS

FOLDING HEX KEY SET, METRIC/SAE, SHORT, 3 PIECES, BLACK OXIDE, 24 TIPS, 7 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOLDING HEX KEY SET, METRIC/SAE, SHORT, 3 PIECES, BLACK OXIDE, 24 TIPS, 7 IN

FOLDING HEX KEY SET, METRIC/SAE, SHORT, 3 PIECES, BLACK OXIDE, 24 TIPS, 7 IN

BONDHUS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG25EA88
  • Mfr. Model # 12533
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs

Product Details

This folding hex key set has a length of 7 inches and is not insulated. The plastic handle has an ergonomic style/type. It meets the standards for ANSI B18.3.2M R-2008, ASME B18.3 R-2008, ISO2936:2001 C-2007. In addition, it is made of alloy steel, has a metric/SAE measurement type, is corrosion-resistant, plus it is non-sparking, is not non-magnetic, and is not tether ready. This folding hex key set includes three pieces.

Technical Specs

  • ItemFolding Hex Key Set
  • Overall Length7 in
  • Number of Tips24
  • Non-MagneticNot Non-Magnetic
  • Corrosion ResistantCorrosion-Resistant
  • Measurement TypeMetric, SAE
  • Key ShapeFolding
  • Handle TypeErgonomic
  • StandardsANSI B18.3.2M (R-2008), ASME B18.3 (R-2008), ISO2936:2001 (C-2007)
  • Tip Size 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 1/4 in, 7/64 in, 9/64 in, T9, T10, T15, T20, T25, T27, T30, T40
  • Number of Pieces 3
  • Non-Sparking Non-Sparking
  • Tether Ready Not Tether Ready
  • Insulated Not Insulated
  • Material Alloy Steel
  • Number of Ball Ends 0
  • Handle Material Plastic
  • Range of Lengths 7 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list