!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POLYURETHANE SHEET, STANDARD, 12 IN X 12 IN, ½ IN THICK, BEIGE, OPEN CELL, PLAIN, FIRM (GREATER THAN/EQUAL TO 14 PSI)

POLYURETHANE SHEET, STANDARD, 12 IN X 12 IN, ½ IN THICK, BEIGE, OPEN CELL, PLAIN, FIRM (GREATER THAN/EQUAL TO 14 PSI)

CLARK FOAM

POLYURETHANE SHEET, STANDARD, 12 IN X 12 IN, ½ IN THICK, BEIGE, OPEN CELL, PLAIN, FIRM (GREATER THAN/EQUAL TO 14 PSI) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POLYURETHANE SHEET, STANDARD, 12 IN X 12 IN, ½ IN THICK, BEIGE, OPEN CELL, PLAIN, FIRM (GREATER THAN/EQUAL TO 14 PSI)

POLYURETHANE SHEET, STANDARD, 12 IN X 12 IN, ½ IN THICK, BEIGE, OPEN CELL, PLAIN, FIRM (GREATER THAN/EQUAL TO 14 PSI)

CLARK FOAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.86 / EACH

EHC: EHC :
Min Qty 6 = $41.16

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CFM1001014
  • Mfr. Model # 1001014
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

This sheet is made of polyurethane and has a tensile strength of 12 psi. It has an overall length of 12 inches, an overall width of 12 inches, and a thickness of 1/2 inch along with a plain backing. It is beige and meets the standards for CAL117/MVSS 302FR. Plus, this polyurethane sheet has a maximum temperature of 180 Degrees F, a minimum temperature of -20 Degrees F and a sheet shape.

Technical Specs

  • ItemPolyurethane Sheet
  • GradeStandard
  • Cell TypeOpen Cell
  • Length12 in
  • Width12 in
  • Thickness1/2 in
  • Firmness @ 25% Deflection55 to 65 psi
  • Adhesive TypePlain Backing
  • Tensile Strength12 psi
  • Maximum Temperature180 Degrees F
  • TextureSmooth
  • Abrasion ResistanceExcellent
  • Chemical ResistanceFair
  • Weather ResistanceFair
  • Material Polyurethane
  • Shape Sheet
  • Colour Beige
  • Length Tolerance +/- 0.125 in
  • Width Tolerance +/- 0.0625
  • Thickness Tolerance +/-0.25 in
  • Backing Type Plain
  • Number of Adhesive Sides 0
  • Minimum Temperature -20 Degrees F
  • Density 2.8 lb/cu ft
  • Compression Set 45%
  • Oil Resistance Fair
  • Water Resistance Good
  • Standards CAL117/MVSS 302FR
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list