This sheet is made of polyurethane and has a tensile strength of 20 psi. It has an overall length of 24 inches, an overall width of 24 inches, and a thickness of three inches along with a plain backing. It is grey and meets the standards for CAL 117. Plus, this polyurethane sheet has a maximum temperature of 180 Degrees F, a minimum temperature of -20 Degrees F and a sheet shape.
Technical Specs
ItemPolyurethane Sheet
GradeStandard
Cell TypeOpen Cell
Length24 in
Width24 in
Thickness3 in
Firmness @ 25% Deflection6 psi
Adhesive TypePlain Backing
Tensile Strength20 psi
Maximum Temperature180 Degrees F
TextureSmooth
Abrasion ResistanceExcellent
Chemical ResistanceFair
Weather ResistanceFair
FlexibilityGood
MaterialPolyurethane
ShapeSheet
ColourGrey
Length Tolerance+/-1.00 in
Width Tolerance+/-1.000 in
Thickness Tolerance+/-0.25 in
Backing TypePlain
Number of Adhesive Sides0
Minimum Temperature-20 Degrees F
Density3 lb/cu ft
Compression Set5%
Oil ResistanceFair
Water ResistanceGood
StandardsCAL 117
Country of OriginUnited States
(subject to change)