!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPDM NEOPRENE SBR ROLL, FLAME-RESISTANT, 42 IN X 25 FT, ¼ IN THICK, BLACK, CLOSED CELL, SMOOTH

EPDM NEOPRENE SBR ROLL, FLAME-RESISTANT, 42 IN X 25 FT, ¼ IN THICK, BLACK, CLOSED CELL, SMOOTH

E. JAMES

EPDM NEOPRENE SBR ROLL, FLAME-RESISTANT, 42 IN X 25 FT, ¼ IN THICK, BLACK, CLOSED CELL, SMOOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPDM NEOPRENE SBR ROLL, FLAME-RESISTANT, 42 IN X 25 FT, ¼ IN THICK, BLACK, CLOSED CELL, SMOOTH

EPDM NEOPRENE SBR ROLL, FLAME-RESISTANT, 42 IN X 25 FT, ¼ IN THICK, BLACK, CLOSED CELL, SMOOTH

E. JAMES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $498.86 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6YGN4
  • Mfr. Model # CCNES-1/4F59-25
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.72 lbs

Product Details

This foam roll is made of EPDM, neoprene, and SBR and has a tensile strength of 50 psi. It has an overall length of 25 feet, an overall width of 42 inches, and a thickness of 1/4 inch along with a plain backing. It is black and meets the standards for ASTM D1056/2A2/SCE42/II. Plus, this EPDM/neoprene/SBR roll has a maximum temperature of 230 Degrees F, a minimum temperature of -40 Degrees F and a roll shape.

Technical Specs

  • ItemEPDM Neoprene SBR Roll
  • GradeFlame-Resistant
  • Cell TypeClosed Cell
  • Length25 ft
  • Width42 in
  • Thickness1/4 in
  • Firmness @ 25% Deflection3.5 psi
  • Adhesive TypePlain Backing
  • Tensile Strength50 psi
  • Maximum Temperature230 Degrees F
  • TextureSmooth
  • Abrasion ResistanceFair
  • Chemical ResistanceFair
  • Weather ResistanceExcellent
  • Material EPDM, Neoprene, SBR
  • Shape Roll
  • Colour Black
  • Length Tolerance +/-3%
  • Width Tolerance +/-0.062 in
  • Thickness Tolerance +/-0.03125 in
  • Backing Type Plain
  • Number of Adhesive Sides 0
  • Minimum Temperature -40 Degrees F
  • Density 25 lb/cu ft
  • Compression Set 35%
  • Oil Resistance Good
  • Water Resistance Good
  • Standards ASTM D1056/2A2/SCE42/II
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list